ST
CHERNE INDUSTRIES

1-1/2" Mechanical Pipe Plug, Polypropylene

  • Item # 3NVU4
  • My Part #
  • Mfr. Model # 271158
  • Catalog Page # 2817
  • UNSPSC # 40142313
1-1/2" Mechanical Pipe Plug, Polypropylene close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pipe and Test Plugs~Pipe and Test Plugs

$6.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for most types of pipe at nominal sizes, this CHERNE INDUSTRIES Sure-Grip® pipe plug is suitable for temporary or permanent use. Can be tapped for use with cleanout cover and includes a natural rubber O-ring.
Note: Always block plugs when conducting air tests. Consult manufacturer’s safety instructions before installing product.

View More

Technical Specs

  • Item Pipe Plug
  • Type Mechanical
  • Nominal Size 1-1/2"
  • Min. Dia. 1.48"
  • Max. Diameter 1.63"
  • Max. Back Pressure 50 ft. of Head
  • Material Polypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms