ST
CHERNE INDUSTRIES

4" Mechanical Locking Plug, Plastic And Rubber

  • Item # 3NVT9
  • My Part #
  • Mfr. Model # 271683
  • Catalog Page # 2817
  • UNSPSC # 40142313
4" Mechanical Locking Plug, Plastic And Rubber close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pipe and Test Plugs~Pipe and Test Plugs

$35.61 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to seal monitor wells, this CHERNE INDUSTRIES monitor well locking plug is sized to seal Schedule 40 piping. Features chemical- and petroleum-resistant Estalocâ„¢ plastic top and bottom plates and a petroleum-resistant nitrile O-ring. Model comes with a stainless steel carriage bolt and a yellow chromate-coated locking latch. Meets EPA requirements for locking plugs. Lock is not included.

View More

Technical Specs

  • Item Locking Plug
  • Type Mechanical
  • Nominal Size 4"
  • Min. Dia. 3.80"
  • Max. Diameter 4.38"
  • Max. Back Pressure 15 ft. of Head
  • Material Plastic And Rubber
  • For Use In Seal Monitor Wells
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms