Skip Content

 
TM
GRAINGER APPROVED

Chemical Transfer Cart

Chemical Transfer Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Chemical Transfer Cart 
  • Load Capacity 100 lb. 
  • Overall Height 36" 
  • Number of Shelves
  • Caster Dia. 2" 
  • Caster Type (4) Swivel 
Overall Length
Please Select
Overall Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
SCE-1001-12
28-3/4"
16-1/4"

$2,636.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,636.00 / each

Technical Specs

  • Item Chemical Transfer Cart
  • Load Capacity 100 lb.
  • Overall Length 28-3/4"
  • Overall Width 16-1/4"
  • Overall Height 36"
  • Number of Shelves 2
  • Caster Dia. 2"
  • Caster Type (4) Swivel
SCE-1001-24
36-1/2"
24"

$3,407.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,407.00 / each

Technical Specs

  • Item Chemical Transfer Cart
  • Load Capacity 100 lb.
  • Overall Length 36-1/2"
  • Overall Width 24"
  • Overall Height 36"
  • Number of Shelves 2
  • Caster Dia. 2"
  • Caster Type (4) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More