Skip Content

 
TM
GRAINGER APPROVED

Chemical Resistant Gloves

Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Length
Please Select
Thickness
Please Select
Size
Please Select
Color
Please Select
Finish
Please Select
Lining
Please Select
Cuff
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Length
Thickness
Size
Color
Finish
Lining
Cuff
Price
Qty
Please use Qty box to add item(s) to cart.
V-10
10-1/2"
10 mil
L
Yellow
Bisque
Unlined
Pinked

$40.30 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $40.30 / pkg. of 12

Technical Specs

  • Length 10-1/2"
  • Thickness 10 mil
  • Size L
  • Color Yellow
  • Finish Bisque
  • Lining Unlined
  • Cuff Pinked
V-10
10-1/2"
10 mil
M
Yellow
Bisque
Unlined
Pinked

$40.30 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $40.30 / pkg. of 12

Technical Specs

  • Length 10-1/2"
  • Thickness 10 mil
  • Size M
  • Color Yellow
  • Finish Bisque
  • Lining Unlined
  • Cuff Pinked
V-10
10-1/2"
10 mil
S
Yellow
Bisque
Unlined
Pinked

$9.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.00 / pkg. of 12

Price $32.75 / pkg. of 12

Technical Specs

  • Length 10-1/2"
  • Thickness 10 mil
  • Size S
  • Color Yellow
  • Finish Bisque
  • Lining Unlined
  • Cuff Pinked
V-10
10-1/2"
10 mil
XL
Yellow
Bisque
Unlined
Pinked

$40.30 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $40.30 / pkg. of 12

Technical Specs

  • Length 10-1/2"
  • Thickness 10 mil
  • Size XL
  • Color Yellow
  • Finish Bisque
  • Lining Unlined
  • Cuff Pinked
8ZDT6
13"
11 mil
11
Green
Embossed
Unlined
Flat

$1.87 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.87 / pair

Price $1.97 / pair

Technical Specs

  • Length 13"
  • Thickness 11 mil
  • Size 11
  • Color Green
  • Finish Embossed
  • Lining Unlined
  • Cuff Flat
8ZDT7
13"
11 mil
7
Green
Embossed
Unlined
Flat

$1.87 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.87 / pair

Price $1.97 / pair

Technical Specs

  • Length 13"
  • Thickness 11 mil
  • Size 7
  • Color Green
  • Finish Embossed
  • Lining Unlined
  • Cuff Flat
8ZDT8
13"
11 mil
8
Green
Embossed
Unlined
Flat

$1.87 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.87 / pair

Price $1.97 / pair

Technical Specs

  • Length 13"
  • Thickness 11 mil
  • Size 8
  • Color Green
  • Finish Embossed
  • Lining Unlined
  • Cuff Flat
8AC01
13"
11 mil
9
Green
Embossed
Unlined
Flat

$1.87 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.87 / pair

Price $1.97 / pair

Technical Specs

  • Length 13"
  • Thickness 11 mil
  • Size 9
  • Color Green
  • Finish Embossed
  • Lining Unlined
  • Cuff Flat
8A968
13"
15 mil
7
Green
Embossed
Unlined

$2.22 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.22 / pair

Price $2.34 / pair

Technical Specs

  • Length 13"
  • Thickness 15 mil
  • Size 7
  • Color Green
  • Finish Embossed
  • Lining Unlined
8A969
13"
15 mil
8
Green
Embossed
Unlined

$2.22 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.22 / pair

Price $2.34 / pair

Technical Specs

  • Length 13"
  • Thickness 15 mil
  • Size 8
  • Color Green
  • Finish Embossed
  • Lining Unlined
8A971
13"
15 mil
9
Green
Embossed
Unlined

$2.22 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.22 / pair

Price $2.34 / pair

Technical Specs

  • Length 13"
  • Thickness 15 mil
  • Size 9
  • Color Green
  • Finish Embossed
  • Lining Unlined
9CEJ2
14"
7 mil
L
Smooth

$23.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $23.25 / pair

Technical Specs

  • Length 14"
  • Thickness 7 mil
  • Size L
  • Finish Smooth
9NML2
14"
7 mil
M
Smooth

$22.09 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.09 / pair

Price $23.25 / pair

Technical Specs

  • Length 14"
  • Thickness 7 mil
  • Size M
  • Finish Smooth
9TV01
14"
7 mil
S
Smooth

$22.09 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.09 / pair

Price $23.25 / pair

Technical Specs

  • Length 14"
  • Thickness 7 mil
  • Size S
  • Finish Smooth
8UJV0
14"
7 mil
XL
Smooth

$22.09 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.09 / pair

Price $23.25 / pair

Technical Specs

  • Length 14"
  • Thickness 7 mil
  • Size XL
  • Finish Smooth
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More