TP
CHAMPION

2-Stage Pressure Lubricated Air Compressor Pump with 1 gal. Oil Capacity

  • Item # 3Z410
  • My Part #
  • Mfr. Model # R2-30A-P22
  • Catalog Page # 2578
  • UNSPSC # 40151501
2-Stage Pressure Lubricated Air Compressor Pump with 1 gal. Oil Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressors and Vacuum Pumps~Air Compressor Pumps

$5,166.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 431.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for heavy-duty industrial applications. Die-cast aluminum cylinders with cast-iron sleeves for greater efficiency, cooling, and service life. Intercoolers efficiently dissipate heat. Includes unloader and pilot valve for constant speed operation. Centrifugal unloader provides efficient pressure release for loadless starting.
Note: To determine motor pulley size: Compressor pulley x compressor rpm รท motor rpm = motor pulley size.
The Free Air cfm @ Max. Pressure is tested in accordance with CAGI Acceptance Standard PN2CPT2. The Sheave Size is O.D. to provide proper pump speed with 1725 rpm motor.

View More

Technical Specs

  • Item Air Compressor Pump
  • Number of Stages 2
  • Lubrication Type Pressure Lubricated
  • HP 15
  • Free Air CFM @ Max. Pressure 53.7
  • Max. Pressure 175 psi
  • Oil Capacity 1 gal.
  • Number of Cylinders 2
  • NPT Outlet 1"
  • Pump RPM 770
  • Rotation CCW
  • Groove Section B
  • Groove Quantity 3
  • Flywheel Included Y
  • Flywheel Dia. 22"
  • Sheave Size @ 1725 RPM 9-3/4"
  • Bore Dia. 6-1/4", 3-1/4"
  • Stroke Length 4-1/2"
  • Construction Cast Iron
  • Finish Green Metallic
  • Valve Material Swedish Steel
  • Valve Type Disc
  • Mounting Pattern 11-3/8" W x 10" D
  • Overall Height 32"
  • Overall Width 26"
  • Overall Depth 26"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products