Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Chainsaw Chain Sharpener, For Use With 110V Power Source

  • Item# 9NHY5
  • Mfr. Model# CS-BMM
  • Catalog Page# N/A
  • UNSPSC# 27111908
Chainsaw Chain Sharpener, For Use With 110V Power Source close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $75.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.96 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chainsaw Chain Sharpener
  • For Use With 110V Power Source
  • Includes Grinding Stone Size 3/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Casting at pivot point broke after sharpening two chains. Grainger replaced with new machine, casting broke on replacement machine after sharpening six chains. Very poor quality. Grainger customer service provided excellent service with returns and refund. Product should be discontinued. November 5, 2014
Rated 1 out of 5 by On my second one and I've only sharpened 14 chains. The first did 13 chains when the motor burnt out. The second hasn't made it through one chain and the motor keeps stopping. When it runs this is a great sharpening tool. The problem is I have spent 1/3 of my time assembling, dis-assembling, and returning / exchanging this machine. I wouldn't recommend it to someone I disliked! December 29, 2012
  • 2015-09-08T19:46:26.147-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_9NHY5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.