Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

APPROVED VENDOR Chain Link Fabric: Silver, Galvanized, 6 ft Ht, 9 ga Gauge, Chain Link Fabric, Steel

Item 
4LVK9
Mfr. Model 
4LVK9

Product Details

Catalog Page
973
Brand
APPROVED VENDOR
Manufacturer Part Number
4LVK9
Product Type
Chain Link Fabric
Gauge
9 ga
Height
6 ft
Length
50 ft
Mesh Size
2 in
Material
Steel
Color
Silver
Finish
Galvanized
UNSPSC
30152001
Country of Origin
China (subject to change)
Product Description

Chain link fence fabric has a smooth weave that is free of sharp burs and coated to resist rust for low maintenance. It's made of heavy-gauge metal to hold its shape and maintain a sturdy barrier.