TP
CECO

Six Panel Steel Door, 80x36, Cylindrical

  • Item # 3TJH5
  • My Part #
  • Mfr. Model # CSPD-FL3068-CYL-ST
  • Catalog Page # 1998
  • Catalog Group # D2916
  • UNSPSC # 30171505
Six Panel Steel Door, 80x36, Cylindrical close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Doors and Windows~Security Doors

$1,298.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 97.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

6-panel embossed steel door has the durability of steel with the pleasing appearance of a wood door. Its polystyrene insulated core is bonded to the interior of the steel skin. Door has closer reinforcement.

View More

Technical Specs

  • Item Six Panel Security Door
  • Door Type Embossed Steel
  • Lock Type Cylindrical
  • Material 18-gauge Steel
  • Thermal Insulation U-Factor 0.091
  • Door Opening Height 80"
  • Door Opening Width 36"
  • Thickness 1-3/4"
  • Agency Compliance UL 1 ANSI 250.8, 1-1/2 hr Fire Rating
  • For Use With Cylindrical Locksets
  • Security Door Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products