Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

159-PC Maintenance Tool Kit

  • Item # 7AY00
  • Mfr. Model # 7AY00
  • Catalog Page # N/A
  • UNSPSC # 27113201
159-PC Maintenance Tool Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Tool Kits

Technical Specs

  • Tool Kit Product Grouping Tool Kits
  • Tool Families Included Electrical and Telecomm Tools, Nut Drivers and Nutsetters, Pliers, Powered Tools, Screwdrivers, Sockets and Accessories, Wrenches
  • Item Maintenance Tool Kit
  • Number of Pieces 159
  • Number of Electrical and Telecomm Tools 5
  • Number of Nut Drivers and Nutsetters 3
  • Number of Pliers 5
  • Number of Powered Tools 1
  • Number of Screwdrivers 13
  • Number of Sockets and Accessories 89
  • Number of Wrenches 14
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Electrical and Telecomm Tools Included Wire Stripper, 7-1/2" Safe-T-Grip Fuse Puller, 7-1/4" Fuse Puller, Nylon Fuse Puller, Digital Millimeter
  • Nut Drivers and Nutsetters Included 1/4", 5/16", 3/8" Nut Drivers
  • Pliers Included 8" Long Nose, 8" Linesman, 7" Diagonal Cutting, 10", 12" Tongue and Groove
  • Powered Tools Included 7.2V Cordless Screwdriver Kit
  • Screwdrivers Included 6-Pc Torx Set T10 - T30, 6-Pc Insulated Set Slotted 1/8" x 3", 7/32" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4", #3 x 6", 11-in-1 Multibit Screwdriver/Nut Driver Phillips #1, #2, Slotted 1/4", 3/16", Square Recess #1, #2, Torx T10, T15
  • Sockets and Accessories Included 89-pc. Socket Wrench Set w/Case 1/4", 3/8" Dr
  • Wrenches Included 6", 8", 10" Adjustable Wrenches, 11-pc. Combination Wrench Set 5/16" to 15/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.