ST
CATCHMASTER

Glue Trap, Cold Temperature, PK2

  • Item # 3LMN8
  • My Part #
  • Mfr. Model # 48WRG
  • Catalog Page # 1017
  • UNSPSC # 10191701
Glue Trap,  Cold Temperature,  PK2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Insect and Pest Control~Rodent Traps and Bait Stations

$6.09 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This trap is excellent for use in unheated garages, basements, and in commercial walk-in refrigerators where other glue traps may be ineffective. When using in cold winter conditions, there is no worry of the glue freezing or becoming hard. The nontoxic glue is formulated to be effective in temperatures as low as 0°F.

View More

Technical Specs

  • Item Glue Trap
  • Disposable Yes
  • Used For Trapping Rodents in Cold Temperatures
  • Trap Style Bait Box
  • Overall Length 10-7/32"
  • Overall Width 5-7/32"
  • Overall Height 1/4"
  • Material Plastic and Adhesive
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products