Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INTERTAPE

50m x 48mm Carton Sealing Tape, Clear

  • Item# 6BY52
  • Mfr. Model# 6BY52
  • Catalog Page# N/A
  • UNSPSC# 31201517
50m x 48mm Carton Sealing Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Packaging Tapes

Technical Specs

  • Item Carton Sealing Tape
  • Color Clear
  • Width 48mm
  • Length 50m
  • Thickness 1.9 mil
  • Tensile Strength 28 lb./in.
  • Adhesion Strength 32 oz./in.
  • Adhesive Hot Melt Resin
  • Performance Temp. 40 Degrees to 104 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.