Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Blue Cart Cover, Hook-and-Loop Closure, Nylon

  • Item# 3JHW1
  • Mfr. Model# 3JHW1
  • Catalog Page# N/A
  • UNSPSC# 24101501
Blue Cart Cover, Hook-and-Loop Closure, Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cart Covers

Technical Specs

  • Item Cart Cover
  • Overall Length 60"
  • Overall Width 24"
  • Overall Height 64"
  • Closure Hook-and-Loop
  • Material Nylon
  • Color Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms