Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Cap Nut, Stl, Plastic, 5/8 In, PK10

  • Item# 4CUJ6
  • Mfr. Model# 138264000
  • Catalog Page# 2575
  • UNSPSC# 31161705
Cap Nut,Stl,Plastic,5/8 In,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.77 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hammer-Style Cap Nuts
• Nickel-plated steel
Commonly used as decorative hub caps. Cover shaft and stud dia. from 0.25" to 0.5".
Plastic Cap Nuts
• Polyethylene cap and high-carbon spring steel insert
Use over shaft, stud, or rod ends to help make a vibration-resistant assembly. Cover dia. from 0.125" to 0.750".

View More

Technical Specs

  • Item Cap Nut
  • Material Steel
  • Cap Material Plastic
  • Stud Size 5/8"
  • Height 0.645"
  • Cap Dia. 1.300"
  • Cap Color Black
  • Application To Hold Shaft/Stud in Place
  • Package Quantity 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.