Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Calibration Weight Kit, 100g, SS

  • Item# 4LMV1
  • Mfr. Model# 4LMV1
  • Catalog Page# N/A
  • UNSPSC# 41111507
Calibration Weight Kit,100g,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Calibration Weight Kit
  • Weight Style Screw Knob
  • Nominal Mass 100g
  • Material Stainless Steel
  • Class 4
  • Includes Case, Glove
  • Number of Pieces 1
  • Finish Satin
  • Calibration Certificate Statement of Accuracy
  • Compliance ASTM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms