TP
CALDWELL

Fixed Spread Lifting Beam, 1000 lb., Max. Spread 168", Headroom 98-1/2"

  • Item # 39RK15
  • My Part #
  • Mfr. Model # 430-.5-14
  • Catalog Page # N/A
  • UNSPSC # 24101602
Fixed Spread Lifting Beam, 1000 lb., Max. Spread 168", Headroom 98-1/2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Below-the-Hook Lifting Accessories~Lifting and Spreader Beams

$3,156.72 / each Offer Ends 11/07/19

Web Price $3,758.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 147.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Fixed Spread Lifting Beam
  • Working Load Limit 1000 lb.
  • Max. Spread 168"
  • Headroom 98-1/2"
  • Overall Length 168"
  • Bail Thickness 41/64"
  • Usable Upper Bail Length 5"
  • Usable Upper Bail Width 2-13/16"
  • Hook Opening 57/64"
  • Standards ASME B30.20, Category B, Service Class 4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms