Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

Cadaver Bag, Vinyl, 90 x 48 in., PK10

  • Item # 4EJX1
  • Mfr. Model # NON70548WM
  • Catalog Page # N/A
  • UNSPSC # 42261602
Cadaver Bag,Vinyl,90 x 48 in.,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $229.50 / pkg. of 10
Get This Price

$183.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 26.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Body Bags
Durable bags with curved zipper come individually polybagged with 3 ID tags per bag.
Coffins and Body Bags
• Conform to OSHA Bloodborne Pathogen Standard 29 CFR 1910.1030 Weight cap.: 450 lb.

View More

Technical Specs

  • Item Cadaver Bag w/Curved Zipper
  • Length 90"
  • Width 48"
  • Thickness 8 mil
  • Material Vinyl
  • Color White
  • Provides Storage or Transport for Deceased
  • Includes (10) Bags and (3) ID Tags per Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.