Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

14.50"L x 0.19"W Standard Cable Tie, Black; Tensile Strength: 50 lb.

  • Item # 6JU17
  • Mfr. Model # L-14-50HS-0-C
  • Catalog Page # N/A
  • UNSPSC # 39121703
14.50"L x 0.19"W Standard Cable Tie, Black; Tensile Strength: 50 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cable Ties

Technical Specs

  • Item Cable Tie
  • Length - Cable Tie 14.50"
  • Approximate Length - Cable Tie 14-1/2"
  • Approximate Length Range 12" to 15-1/2"
  • Temp. Range -40 to 221 Degrees F
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.19"
  • Thickness 0.055"
  • Tensile Strength - Cable Tie 50 lb.
  • Max. Bundle Dia. 4.0"
  • Color - Cable Tie Black
  • Design - Cable Tie Standard
  • Resists UV
  • Tool Code A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms