Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Cable Tie, Black, Tensile Strength: 50 lb.

  • Item# 6JU16
  • Mfr. Model# 6JU16
  • Catalog Page# N/A
  • UNSPSC# 39121703
Cable Tie, Black, Tensile Strength: 50 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cable Tie
  • Length 11.50"
  • Temp. Range -40 to 221 Degrees F
  • Width 0.19"
  • Thickness 0.055"
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. 3.0"
  • Color Black
  • Design Nylon Pawl
  • Resists UV
  • Tool Code A
  • Metal Detectable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms