Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

Cable Tie, Nylon 6.6, Black, Tensile Strength: 50 lb.

  • Item# 6JU14
  • Mfr. Model# 6JU14
  • Catalog Page# N/A
  • UNSPSC# 39121703
Cable Tie, Nylon 6.6, Black, Tensile Strength: 50 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cable Ties

Technical Specs

  • Item Cable Tie
  • Length 7.10"
  • Temp. Range -40 Degrees to 221 Degrees F
  • Width 0.19"
  • Thickness 0.055"
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. 1.75"
  • Color Black
  • Material Nylon 6.6
  • Design Bent Tip
  • Resists UV Light
  • Tool Code A
  • Metal Detectable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms