Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Cable Tie, Heat Stabilized Nylon 6/6, Black, Outdoor, Tensile Strength: 18 lb.

  • Item# 6JU12
  • Mfr. Model# 6JU12
  • Catalog Page# N/A
  • UNSPSC# 39121703
Cable Tie, Heat Stabilized Nylon 6/6, Black, Outdoor, Tensile Strength: 18 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These cable ties feature nylon construction to resist damage from impact, abrasion, fuels, lubricants, and most chemicals. They also feature a bent tip design to promote fast and easy assembly.

View More

Technical Specs

  • Item Cable Tie
  • Length 4.25"
  • Approximate Length 4-1/2"
  • Indoor/Outdoor Indoor/Outdoor
  • Temp. Range -40 Degrees to 221 Degrees F
  • Locking Style Plastic Pawl
  • Width 0.10"
  • Thickness 0.05"
  • Tensile Strength 18 lb.
  • Max. Bundle Dia. 1.00"
  • Color Black
  • Material Heat Stabilized Nylon 6/6
  • Basic Material Nylon
  • Design Standard
  • Resists UV Light
  • Tool Code A
  • Metal Detectable No
  • Standards UL Recognized
  • Cable Tie Duty Miniature
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms