Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Cable Tie, Black, Tensile Strength: 175 lb.

  • Item# 6JE66
  • Mfr. Model# 6JE66
  • Catalog Page# N/A
  • UNSPSC# 39121703
Cable Tie, Black, Tensile Strength: 175 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cable Tie
  • Length 27.55"
  • Temp. Range -13 to 185 Degrees F
  • Width 0.3"
  • Thickness 0.072"
  • Tensile Strength 175 lb.
  • Max. Bundle Dia. 8''
  • Color Black
  • Design Bent Tip
  • Resists UV
  • Tool Code B
  • Standards UL 1565
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms