Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Heavy Duty Cable Tie, Nylon, Black, Tensile Strength: 120 lb.

  • Item# 6JE63
  • Mfr. Model# 6JE63
  • Catalog Page# N/A
  • UNSPSC# 39121703
Heavy Duty Cable Tie, Nylon, Black, Tensile Strength: 120 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heavy Duty Cable Tie
  • Length 23.62"
  • Temp. Range -13 Degrees to 185 Degrees F
  • Width 0.35"
  • Thickness 0.071"
  • Tensile Strength 120 lb.
  • Max. Bundle Dia. 7.0"
  • Color Black
  • Material Nylon
  • Design Bent Tip
  • Resists UV Light
  • Tool Code B
  • Standards 1565, OPC 23190
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms