Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Intermediate Outdoor Cable Tie, Nylon, Black, Outdoor, Tensile Strength: 40 lb.

  • Item# 4YF38
  • Mfr. Model# 4YF38
  • Catalog Page# N/A
  • UNSPSC# 39121703
Intermediate Outdoor Cable Tie, Nylon, Black, Outdoor, Tensile Strength: 40 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Intermediate Outdoor Cable Tie
  • Length 5.91"
  • Indoor/Outdoor Outdoor
  • Temp. Range -40 To 185 F
  • Width 0.14"
  • Thickness 0.044"
  • Tensile Strength 40 lb.
  • Max. Bundle Dia. 1.4''
  • Color Black
  • Material Nylon
  • UL Type 21
  • Design Bent Tip
  • Resists UV LIGHT
  • Tool Code A
  • Standards UL 62275
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms