Skip Content

DG
TM
GRAINGER APPROVED

48.40"L x 0.35"W Standard Indoor Cable Tie, Natural; Tensile Strength: 175 lb.

  • Item # 4JC51
  • My Part #
  • Mfr. Model # 4JC51
  • Catalog Page # N/A
  • UNSPSC # 39121703
Cable Tie,Standard,24.4 in.,Natural,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These nylon cable ties feature durable nylon construction with a reinforced head and strap transition for added strength. The rounded head design helps to reduce snags, and the 2-sided finger-grip design helps installers grasp and pull ties snugly. The heat-stabilized ties provide an increased temperature range up to 221°F.

View More

Technical Specs

  • Item Cable Tie
  • Length - Cable Tie 48.40"
  • Approximate Length - Cable Tie More Than 24"
  • Indoor/Outdoor Indoor
  • Temp. Range -40 Degrees to 185 Degrees F
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.35"
  • Thickness 0.07"
  • Tensile Strength - Cable Tie 175 lb.
  • Max. Bundle Dia. 15.00"
  • Color - Cable Tie Natural
  • Material Nylon
  • Basic Material - Cable Tie Nylon
  • UL Type 21
  • Design - Cable Tie Standard
  • Metal Detectable No
  • Standards UL 62275
  • Cable Tie Duty Extra Heavy Duty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms