Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Cable Tie, Nylon, Black, Outdoor, Tensile Strength: 50 lb.

  • Item# 3LP18
  • Mfr. Model# 3LP18
  • Catalog Page# N/A
  • UNSPSC# 39121703
Cable Tie, Nylon, Black, Outdoor, Tensile Strength: 50 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These releasable indoor cable ties feature black nylon construction to resist damage from UV rays. They are also designed to resist damage from impact, abrasion, fuels, lubricants, and most chemicals.

View More

Technical Specs

  • Item Cable Tie
  • Length 11.80"
  • Approximate Length 12"
  • Indoor/Outdoor Indoor/Outdoor
  • Temp. Range -40 Degrees to 185 Degrees F
  • Locking Style Push-Tab Release
  • Width 0.30"
  • Thickness 0.06"
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. 3.15"
  • Color Black
  • Material Nylon
  • Basic Material Nylon
  • Design Standard
  • Resists Weather and UV
  • Tool Code B
  • Metal Detectable No
  • Cable Tie Duty Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms