WG
CYFLECT BY CYALUME TECHNOLOGIES

Marking Tape, Checkered, Continuous Roll, 1" Width, 1 EA

  • Item # 45JZ65
  • My Part #
  • Mfr. Model # 9-30007
  • Catalog Page # N/A
  • UNSPSC # 31201516
Marking Tape, Checkered, Continuous Roll, 1" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $49.50 / each

Web Price $217.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CYFLECT® reflective marking tape is made from lightweight vinyl that reflects white in the light and glows bright green in total darkness. Easy to apply to steps, stairs, doorways, and exit routes. Requires only a short charge in light to glow—visible through fog, smoke, and wet conditions.

• 1"W continuous roll
• Nontoxic, nonhazardous, and waterproof
• Safe to use and recycle

View More

Technical Specs

  • Item Marking Tape
  • Pattern Checkered
  • Safety Tape Color White
  • Width 1"
  • Roll Length 150 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Vinyl
  • Thickness 6.8 mil
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend Solid
  • Standards ISO 9001
  • Includes White and Glow Yellow/Green Reflection, Prismatic Retro-Reflective and Photo-Luminescent Surface Area
  • Diameter 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.