Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CYCLOPS

LED, Plastic, Black, 1"

  • Item# 38A946
  • Mfr. Model# CYC-MHC2PK-W
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, Plastic, Black, 1" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade General Purpose
  • Lumens 10
  • Batteries Included Yes
  • Battery Burn Time 2 hr.
  • Number of Batteries 2
  • Beam Distance 8m
  • Body Color Black
  • Body Material Plastic
  • Impact Resistance 2m
  • Lamp Life 100,000 hr.
  • Lamp Type LED
  • Length 1"
  • Light Output Modes Single
  • Peak Beam Intensity 38CD
  • Switch Type Push Button
  • Water Penetration Rating IPX4
  • Weight with Batteries 1 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.