Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CYCLONE

100cfm One Set Turnout Dryer

  • Item# 24Z095
  • Mfr. Model# 100-001
  • Catalog Page# N/A
  • UNSPSC# 46191609
100cfm One Set Turnout Dryer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,396.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 100.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drying systems feature a high volume of airflow and heat to dry wet turnout gear. Heavy-duty steel construction.

View More

Technical Specs

  • Item One Set Turnout Dryer
  • Overall Width 17.25"
  • Overall Depth 13.5"
  • Overall Height 66"
  • Air Flow 100cfm
  • Voltage 120
  • Wattage 750
  • Amps 7
  • Number of Arms 8
  • Arm Length 9"
  • Color Black/Gray
  • Includes (2) Turnout Extensions and (2) Drying Arm Covers
  • Features Electric Timer, One Hour Drying Time, Heavy Duty Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.