Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CYCLONE

Anodized Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 100 psi

  • Item # 41HE57
  • My Part #
  • Mfr. Model # AG1502
  • Catalog Page # N/A
  • UNSPSC # 27131502
Anodized Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 100 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Easy to use, this air gun has a durable body with an ergonomic grip. The variable flow trigger offers precise air flow regulation.

View More

Technical Specs

  • Item Air Gun
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Standards OSHA 1910.242(B)
  • Air Gun Inlet Size 1/4" (F)NPT
  • Trigger Lever
  • Output 1.92 LbF
  • Max. Inlet Pressure 100 psi
  • Air Consumption 43 cfm
  • Outlet Size 7/16" (F)NPT
  • Nozzle Standard
  • Nozzle Length 2-3/8"
  • Body Material Anodized Aluminum
  • Color Aluminum and Black
  • Max. dBA 99
  • Application High Flow
  • Includes High Flow Safety Nozzle
  • Overall Length 5-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products