Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Empty Light Center, 20 Lightstick

  • Item# 8MLG0
  • Mfr. Model# 9-00364201
  • Catalog Page# 2331
  • UNSPSC# 39111702
Empty Light Center,20 Lightstick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $71.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Empty light station, capable of storing up to 20 Snaplight® lightsticks, available separately. 1 stick is activated when the front cover is pulled open. Additional sticks remain for use as light sources when evacuating. Recommended for large common areas to help provide dependable light during power outages. Can hold 10" yellow SnapLight® light sticks that glow for 4 hr. and are visible up to 1 mi. in fog or smoke. Photoluminescent label on front cover helps to locate station. Tamper-evident pins indicate if station has been used. Wall mountable.

View More

Technical Specs

  • Item Empty Light Center
  • Holds 20 Lightsticks
  • Height 14"
  • Width 10-1/4"
  • Depth 4-1/2"
  • Case Color Red
  • Case Material Plastic
  • Includes Empty Cabinet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.