Skip Content
TP
EATON

NEMA Fusible Combination Starter, 480/575VAC Max. Motor Voltage, 9 to 45 Amps AC, 120VAC Coil Volts

  • Item # 45MZ18
  • My Part #
  • Mfr. Model # ECN1822CCE-R63/D
  • Catalog Page # N/A
  • UNSPSC # 39121521
NEMA Fusible Str,Size 2,120V Coil,3R Enc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,442.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item NEMA Fusible Combination Starter
  • NEMA Size 2
  • Amps AC 9 to 45
  • Max. Motor Voltage 480/575VAC
  • Coil Volts 120VAC
  • Fuse Clip Type Class R
  • Enclosure NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • Short Circuit Protection 60A
  • Overload Relay Amp Setting 9 to 45A
  • Trip Class 30
  • Operator Push Button
  • Operator Function Start/Stop
  • Pilot Light Red: On
  • Control Transformer Yes
  • Control Transformer Voltage 480VAC Primary, 120VAC Secondary
  • Hz 50/60
  • HP @ 3 Phase - 480V 25
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.