Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CUT PRO Coated Gloves: M ( 8 ), ANSI Cut Level A2, Palm, Dipped, Nitrile Foam, Yarn ( 18 ga ), 1 PR

Item 
793ZN3
Mfr. Model 
92728HVM
Size 
M ( 8 )

Product Details

Catalog Page
N/A
Brand
CUT PRO
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
3
Knit Material
Yarn
Thickness
18 ga
Coating Texture
Foam
Cuff Style
Knit
Glove Coating Color
High-Visibility Yellow
Knit Material Color
High-Visibility Yellow
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Silicone-Free
No
Coating Type
Dipped
Coating Material
Nitrile Foam
Glove Coating Coverage
Palm
Double-Dipped
No
Size- Alpha
M
Size- Numeric
8
Glove Hand Style
Left and Right
Glove Features
Reinforced Thumb Crotch
Glove Style
Knit
Additional Hazard Protection
Cut-Resistant
Coating Coverage
Palm and Fingers
Glove Length
10 in
FDA Compliant
No
Latex-Free
No
Standards
ANSI/ISEA 105:2016; EN388
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Reflective Backing
No
ANSI/ISEA Puncture Level
3
Lint-Free
No
Pairs per Package
144
Sold As
Pair
Glove Performance
High-Visibility
Hazard Type
Cut-Resistant
EN 388 Impact Rated
No
UNSPSC
0
Country of Origin
Varies (subject to change)
Product Description

Light cut-level knit gloves with foam nitrile coating are breathable and provide a good grip when handling oily workpieces. Light cut levels (ANSI A2-A3) protect against cuts from handling cardboard, light raw materials, and plastic. Foam nitrile provides a cushioned base with a tacky surface to provide a secure positive grip when twisting and turning objects. It is the most breathable nitrile, and provides better flexibility and less resistance to water and oil than smooth nitrile.