Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CUT PRO Coated Gloves: L ( 9 ), ANSI Cut Level A4, Palm, Dipped, Nitrile, Yarn ( 18 ga ), 1 PR

Item 
793ZP6
Mfr. Model 
92748HVL
Size 
L ( 9 )

Product Details

Catalog Page
N/A
Brand
CUT PRO
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
5
Knit Material
Yarn
Thickness
18 ga
Coating Texture
Dotted
Cuff Style
Knit
Glove Coating Color
Black
Knit Material Color
High-Visibility Yellow
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Silicone-Free
No
Coating Type
Dipped
Coating Material
Nitrile
Glove Coating Coverage
Palm
Double-Dipped
No
Size- Alpha
L
Size- Numeric
9
Glove Hand Style
Left and Right
Glove Features
Reinforced Thumb Crotch
Glove Style
Knit
Additional Hazard Protection
Cut-Resistant
Coating Coverage
Palm and Fingers
Glove Length
11 in
FDA Compliant
No
Latex-Free
No
Standards
ANSI/ISEA 105:2016; EN388
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Reflective Backing
No
ANSI/ISEA Puncture Level
3
Lint-Free
No
Pairs per Package
144
Sold As
Pair
Glove Performance
High-Visibility
Hazard Type
Cut-Resistant
EN 388 Impact Rated
No
UNSPSC
0
Country of Origin
Varies (subject to change)
Product Description

Medium cut-level knit gloves with nitrile coating provide a good grip when handling oily workpieces. Medium cut levels (ANSI A4-A5) protect against cuts caused when performing automotive assembly and mining tasks, encountering sharp edges on ductwork, and handling recycling materials. Nitrile resists abrasion, oils, and chemical splash and provides a secure grip when working with dry, greasy, and oily parts. It provides excellent abrasion resistance and good puncture resistance when handling blunt objects like burrs and dull wire.