Skip Content

DG
CUSTER PRODUCTS

Work Light,Round,12/24V

  • Item # 32NZ17
  • My Part #
  • Mfr. Model # WL6P1
  • Catalog Page # N/A
  • UNSPSC # 0
Work Light,Round,12/24V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Work Lights

Technical Specs

  • Item Work Light
  • Lens Color Clear
  • Application Exterior/Interior
  • Lens Design Round
  • Voltage 12/24V
  • Current Drawn 1.5A
  • Base Material Stainless Steel
  • Housing Material Aluminum
  • Housing Color Black
  • Lens Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms