Skip Content

TP
CUSHMAN

Warehouse Vehicle,8 HP,550 lb.,10 mph

  • Item # 35LR59
  • My Part #
  • Mfr. Model # 628520
  • Catalog Page # 1183
  • UNSPSC # 24101629
Warehouse Vehicle,8 HP,550 lb.,10 mph close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,976.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 490.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This quick, 3-wheeled transport has a flip-down seat for an additional passenger or small cargo deck. It also features rear-wheel mechanical drum brakes.

View More

Technical Specs

  • Item Warehouse Vehicle
  • Series Minute Miser
  • HP 8
  • Overall Height 46"
  • Overall Width 30"
  • Overall Length 85"
  • Cargo Box W x L x D 23" x 29" x 4"
  • Seating Capacity 2
  • Vehicle Load Capacity 550 lb.
  • Towing Capacity 2000 lb.
  • Key or Pedal Start Pedal
  • Power Source 24VDC Battery
  • Batteries Included Yes
  • Speed 10 mph
  • Service Brake Rear Wheel Mechanical Drum
  • Parking Brake Single Point Latch
  • Frame Material Welded Steel
  • Frame Finish Diamond Plate, Polyester Primer/Acrylic with Powder Coated Protection
  • Color Safety Yellow
  • Number of Wheels 3
  • Suspension Front Torque Block, Rear Coil Springs, Single Shock Absorber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.