Skip Content


Warehouse Vehicle,17.2HP,75x41-1/2x2in

  • Item # 35LR57
  • My Part #
  • Mfr. Model # 618566G
  • Catalog Page # 1183
  • UNSPSC # 24101629
Warehouse Vehicle,17.2HP,75x41-1/2x2in close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18,049.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1208.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This brawny, reliable 4-wheeled carrier features a spacious cargo deck to help boost productivity. It operates with front and rear hydraulic brakes.

View More

Technical Specs

  • Item Warehouse Vehicle
  • Series Titan XD 2 Passenger
  • HP 17.2
  • Overall Height 47"
  • Overall Width 44-1/2"
  • Overall Length 114"
  • Cargo Box W x L x D 41-1/2" x 75" x 2"
  • Seating Capacity 2
  • Vehicle Load Capacity 3000 lb.
  • Towing Capacity 5000 lb.
  • Key or Pedal Start Pedal
  • Power Source 48VDC Battery
  • Batteries Included Yes
  • Speed 14 mph
  • Service Brake Front and Rear Wheel Hydraulic Drum
  • Parking Brake Hand Operated Mechanical
  • Frame Material Welded Steel
  • Frame Finish Diamond Plate, Polyester Primer/Acrylic with Powder Coated Protection
  • Color Safety Yellow
  • Number of Wheels 4
  • Suspension Front Independent, Transverse Leaf Spring, Shocks, Rear Leaf Springs, Shock Absorbers
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.