Skip Content
TP
CUSHMAN

Utility Vehicle, 1000 lb., 52 in.H

  • Item # 38UN38
  • Mfr. Model # 637718
  • Catalog Page # 1031
  • UNSPSC # 25101611
Utility Vehicle,1000 lb.,52 in.H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $16,907.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1440.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The electric CUSHMAN utility vehicle is perfect for any industrial or commercial work site. Features solid state continuously variable separately excited speed controller, dash-mounted direction selector switch (forward-neural-reverse), reduced speed reverse, inductive throttle sensor, handheld vehicle diagnostics and rounds tracking, and antiroll, walkaway braking and alarm. Polyethylene cargo bed lifts for access to power train. Removable hinged, multi position tailgate requires no latch mechanism.

View More

Technical Specs

  • Item Utility Vehicle
  • Series Hauler PRO X
  • Drive System Manual
  • Total Number of Wheels 4
  • Seating Capacity 2
  • Bed Operation Manual
  • Cargo Capacity 600 lb.
  • Max. Load Capacity 1000 lb.
  • Towing Capacity 930 lb.
  • Engine/Motor Type Electric
  • HP 22.4
  • Engine Size 72V
  • Transmission CVT
  • Differential Helical Gears with Manual Lock-Up
  • Vehicle Speed 16 mph
  • Overall Length 111"
  • Overall Width 49-13/16"
  • Overall Height 52"
  • Ground Clearance 7"
  • Wheel Base 78"
  • Bed Length 36"
  • Bed Width 44"
  • Bed Height 10-1/2"
  • Color Hunter Green
  • Tire Size 22 x 9
  • Turning Radius 24 ft.
  • Braking System Rear Wheel Mechanical Self-Adjusting Drum
  • Suspension Leaf Springs with Hydraulic Shock Absorbers
  • Number of Hitches 1
  • Features Solid State Continuously AC Speed Controller, Mounted Direction Selector, Anti-Roll Back, Walkaway Braking and Alarm, Anti-Stall Motor Protection, Regenerative Pedal Down and/or Pedal Up Braking, Full Torque, Reduced Speed Reverse, Inductive Throttle Sensor, Diagnostic Indicator, Factory Programmable to Application
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.