Skip Content

DV
CUSHMAN

Utility Vehicle,Gas,13.5 HP,480cc

  • Item # 35ZD69
  • My Part #
  • Mfr. Model # 630111G
  • Catalog Page # N/A
  • UNSPSC # 25101611
Utility Vehicle,Gas,13.5 HP,480cc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Utility Vehicle
  • Drive System Automatic
  • Total Number of Wheels 4
  • Seating Capacity 2
  • Fuel Type Gas
  • Bed Operation Manual
  • Cargo Capacity 500 lb.
  • Max. Load Capacity 800 lb.
  • Towing Capacity 500 lb.
  • Engine/Motor Type Single Cylinder OHV
  • HP 13.5
  • Engine Brand Vanguard
  • Engine Size 480cc
  • Transmission CVT
  • Differential Helical Gears with Manual Lock-Up
  • Vehicle Speed 16 mph
  • Overall Length 113-1/2"
  • Overall Width 48-1/2"
  • Overall Height 52-1/2"
  • Ground Clearance 6"
  • Wheel Base 78-1/2"
  • Bed Length 36"
  • Bed Width 44"
  • Bed Height 10-1/2"
  • Color Hunter Green
  • Tire Size 20 x 10
  • Turning Radius 23.5 ft.
  • Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System
  • Suspension Leaf Springs with Hydraulic Shock Absorbers
  • Fuel Tank Capacity 6 gal.
  • Number of Hitches 1
  • Features Load Range C Tires, Brake Lights, Fuel Gage, Headlights, Horn, Oil Gauge, Taillights
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms