Skip Content

TP
CUSHMAN

Utility Vehicle,Gas,13.5 HP,401cc

  • Item # 35ZD68
  • My Part #
  • Mfr. Model # 618847G
  • Catalog Page # 1031
  • UNSPSC # 25101611
Utility Vehicle,Gas,13.5 HP,401cc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14,187.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 950.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gas-powered vehicle is an excellent choice for any industrial or commercial work site. Features a 13 HP, 4-cycle air-cooled engine with automatic, continuously variable transmission (CVT). Has a max. speed of 16.5 mph. Polyethelene cargo bed lifts for easy powertrain access. Removable hinged multi-position tailgate requires no latch mechanism.

View More

Technical Specs

  • Item Utility Vehicle
  • Series Hauler 1200X Gas
  • Drive System Automatic
  • Total Number of Wheels 4
  • Seating Capacity 2
  • Fuel Type Gas
  • Bed Operation Manual
  • Cargo Capacity 800 lb.
  • Max. Load Capacity 1200 lb.
  • Towing Capacity 720 lb.
  • Engine/Motor Type Single Cylinder OHV
  • HP 13.5
  • Engine Brand Kawasaki
  • Engine Size 401cc
  • Transmission CVT
  • Differential Helical Gears with Manual Lock-Up
  • Vehicle Speed 17 mph
  • Overall Length 113"
  • Overall Width 49-1/2"
  • Overall Height 70"
  • Ground Clearance 4-5/16"
  • Wheel Base 77"
  • Bed Length 36"
  • Bed Width 44-1/2"
  • Bed Height 10-1/2"
  • Color Forest Green
  • Tire Size 18 x 8.5
  • Turning Radius 22 ft.
  • Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System
  • Suspension Leaf Springs with Hydraulic Shock Absorbers
  • Fuel Tank Capacity 5.8 gal.
  • Number of Hitches 1
  • Features Load Range C Tires, Brake Lights, Fuel Gage, Headlights, Horn, Oil Gauge, Taillights
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.