Skip Content

TP
CUSHMAN

Utility Vehicle,Electric,3 HP

  • Item # 35ZD63
  • My Part #
  • Mfr. Model # 662154
  • Catalog Page # 989
  • UNSPSC # 25101611
Utility Vehicle,Electric,3 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,175.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 850.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The electric CUSHMAN utility vehicle is perfect for any industrial or commercial work site. Features solid state continuously variable separately excited speed controller, dash-mounted direction selector switch (forward-neural-reverse), reduced speed reverse, inductive throttle sensor, handheld vehicle diagnostics and rounds tracking, and antiroll, walkaway braking and alarm. Polyethylene cargo bed lifts for access to power train. Removable hinged, multi position tailgate requires no latch mechanism.

View More

Technical Specs

  • Item Utility Vehicle
  • Series Hauler 800X Electric
  • Drive System Direct Motor Shaft Connected to Transaxle Pinion Shaft
  • Total Number of Wheels 4
  • Seating Capacity 2
  • Fuel Type Electric
  • Bed Operation Manual
  • Cargo Capacity 500 lb.
  • Max. Load Capacity 800 lb.
  • Towing Capacity 475 lb.
  • Engine/Motor Type Shunt Wound
  • HP 3
  • Engine Size 48V
  • Transmission CVT
  • Differential Helical Gears with Manual Lock-Up
  • Vehicle Speed 10.2 to 14.8 mph
  • Overall Length 107"
  • Overall Width 49-1/2"
  • Overall Height 70"
  • Ground Clearance 4-5/16"
  • Wheel Base 65-1/2"
  • Bed Length 30-1/2"
  • Bed Width 44-1/2"
  • Bed Height 7-1/2"
  • Color Forest Green
  • Tire Size 18 x 8.5
  • Turning Radius 18.9 ft.
  • Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System
  • Suspension Leaf Springs with Hydraulic Shock Absorbers
  • Number of Hitches 1
  • Features Gray Seat, Links Tires Front, Turf Saver Tires Rear, Horn, Brush Guard Bumper, DC Converter, State of Charge Meter, Headlights, Plastic Bed with Manual Lift
  • Includes Battery, Battery Charger-Powerwise QE 48V 10 ft. DC Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.