Skip Content

DV
CUSHMAN

Utility Vehicle,Diesel,22 HP,1007cc

  • Item # 35ZD57
  • My Part #
  • Mfr. Model # 617339GHC
  • Catalog Page # 989
  • UNSPSC # 25101611
Utility Vehicle,Diesel,22 HP,1007cc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

When you need to haul heavy loads, the Hauler 4X4 Diesel Series' 22HP diesel engine and user-selectable 4-wheel drive can handle it, even when traveling over rugged terrain. Hitch included.

View More

Technical Specs

  • Item Utility Vehicle
  • Series Hauler 4x4 Diesel w/Hard Cab
  • Drive System 4 x 4
  • Total Number of Wheels 4
  • Seating Capacity 3
  • Fuel Type Diesel
  • Bed Operation Manual
  • Cargo Capacity 1600 lb.
  • Max. Load Capacity 1100 lb.
  • Towing Capacity 1300 lb.
  • Engine/Motor Type 3-Cylinder OHV
  • HP 22
  • Engine Brand Daedong
  • Engine Size 1007cc
  • Transmission CVT
  • Differential Limited Slip Device On Front Axle
  • Vehicle Speed 24.9 mph
  • Overall Length 112-5/16"
  • Overall Width 60-23/32"
  • Overall Height 76-13/32"
  • Ground Clearance 12"
  • Wheel Base 76-13/32"
  • Bed Length 38-13/32"
  • Bed Width 56-13/64"
  • Bed Height 11-1/2"
  • Color Patriot Blue
  • Tire Size 25 x 10
  • Turning Radius 13 ft.
  • Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System
  • Suspension Leaf Springs with Hydraulic Shock Absorbers
  • Fuel Tank Capacity 7.5 gal.
  • Number of Hitches 1
  • Features Black Seat, Windshield, Plastic Top, All Terrain Tires, ROPS, Brush Guard, Rear Wheel Mud Guards, Rear Hitch Receiver, Air Cleaner, Fuel System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms