Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CUSHMAN

Tugger,11.1 HP,650 lb.,6 mph

  • Item # 35LR62
  • My Part #
  • Mfr. Model # 634659
  • Catalog Page # 1183
  • UNSPSC # 24101629
Tugger,11.1 HP,650 lb.,6 mph close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 3-wheeler is designed to easily and quietly tow large loads through confined aisles and spaces. It features simple, responsive handlebar steering and a comfortable seat to help reduce driver fatigue over a long shift. The cargo deck is engineered to hold both tools and equipment. It operates with 2-wheel hydraulic drum brakes.

View More

Technical Specs

  • Item Tugger
  • Series 8K Tug
  • HP 11.1
  • Overall Height 37"
  • Overall Width 34-1/2"
  • Overall Length 76"
  • Cargo Box W x L x D 21" x 33-1/2" x 1-3/4"
  • Seating Capacity 1
  • Vehicle Load Capacity 650 lb.
  • Towing Capacity 8000 lb.
  • Key or Pedal Start Pedal
  • Power Source 36VDC Battery
  • Batteries Included Yes
  • Speed 6 mph
  • Service Brake Front and Rear Wheel Hydraulic Drum
  • Parking Brake Hand Lever, Mechanical Rear Brakes
  • Frame Material Welded Steel
  • Frame Finish (2) 4-Way Embossed Diamond Pattern with Powder Coated Protection
  • Color Yellow
  • Number of Wheels 3
  • Suspension Front Torsion Block, Rear Coil Springs with Hydraulic Shock Absorber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products