Skip Content

TP
CUSHMAN

Tugger,11.1 HP,650 lb.,7.8 mph

  • Item # 35LR61
  • My Part #
  • Mfr. Model # 628518G
  • Catalog Page # 1224
  • UNSPSC # 24101629
Tugger,11.1 HP,650 lb.,7.8 mph close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,625.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 571.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 3-wheeler is designed to easily and quietly tow large loads through confined aisles and spaces. It features simple, responsive handlebar steering and a comfortable seat to help reduce driver fatigue over a long shift. The cargo deck is engineered to hold both tools and equipment. It operates with 2-wheel hydraulic drum brakes.

View More

Technical Specs

  • Item Tugger
  • Series 5K Tug
  • HP 11.1
  • Overall Height 37"
  • Overall Width 34-1/2"
  • Overall Length 76"
  • Cargo Box W x L x D 33-1/2" x 21" x 1-3/4"
  • Seating Capacity 1
  • Vehicle Load Capacity 650 lb.
  • Towing Capacity 5000 lb.
  • Key or Pedal Start Pedal
  • Power Source 36VDC Battery
  • Batteries Included Yes
  • Speed 7.8 mph
  • Service Brake Front and Rear Wheel Hydraulic Drum
  • Parking Brake Hand Lever, Mechanical Rear Brakes
  • Frame Material Welded Steel
  • Frame Finish 4-Way Embossed Diamond Pattern with Powder Coated Protection
  • Color Yellow
  • Number of Wheels 3
  • Suspension Front Torsion Block, Rear Coil Springs with Hydraulic Shock Absorber
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.