Skip Content

TP
CUSHMAN

Shuttle,Electric,2.5 HP,48V

  • Item # 48VX87
  • My Part #
  • Mfr. Model # 641335
  • Catalog Page # N/A
  • UNSPSC # 25101611
Shuttle,Electric,2.5 HP,48V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,098.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1036.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This shuttle is ideal for country clubs and golf courses to help bring patrons and members to driving ranges and starting tees.

View More

Technical Specs

  • Item Shuttle
  • Series Shuttle 2 + 2
  • Drive System Direct Motor Shaft Connected to Transaxle Pinion Shaft
  • Total Number of Wheels 4
  • Seating Capacity 4
  • Fuel Type Electric
  • Cargo Capacity 250 lb.
  • Max. Load Capacity 800 lb.
  • Engine/Motor Type Shunt Wound
  • HP 2.5
  • Engine Size 48V
  • Transmission CVT
  • Differential Helical Gears with Manual Lock-Up
  • Vehicle Speed 14 mph
  • Overall Length 108-1/2"
  • Overall Width 48-1/2"
  • Overall Height 77"
  • Ground Clearance 4-1/2"
  • Wheel Base 65-1/2"
  • Bed Length 40"
  • Bed Width 32"
  • Color Patriot Blue
  • Tire Size 18 x 8.5
  • Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System
  • Suspension Leaf Springs with Hydraulic Shock Absorbers
  • Number of Hitches 0
  • Features Rear Bench Seating, Convertible Cargo Bed
  • Includes Battery, Battery Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.