Skip Content

TP
CUSHMAN

Shuttle,Express S4 Gas,Hunter Green

  • Item # 35ZD50
  • My Part #
  • Mfr. Model # 618862
  • Catalog Page # 1031
  • UNSPSC # 25101611
Shuttle,Express S4 Gas,Hunter Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14,451.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 910.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Light-duty gas-powered vehicle provides convenient transportation for up to 4 passengers and can reach top speeds of up to 16 mph.

View More

Technical Specs

  • Item Shuttle
  • Series Express S4 Gas
  • Drive System Automatic
  • Total Number of Wheels 4
  • Seating Capacity 4
  • Fuel Type Gas
  • Bed Operation Manual
  • Cargo Capacity 800 lb.
  • Max. Load Capacity 800 lb.
  • Engine/Motor Type Single Cylinder OHV
  • HP 13.5
  • Engine Brand Kawasaki
  • Engine Size 401cc
  • Transmission CVT
  • Differential Helical Gears with Manual Lock-Up
  • Vehicle Speed 17 mph
  • Overall Length 108-1/2"
  • Overall Width 48-1/2"
  • Overall Height 82"
  • Ground Clearance 6"
  • Wheel Base 65-1/2"
  • Bed Length 32"
  • Bed Width 40"
  • Color Hunter Green
  • Tire Size 20 x 11
  • Turning Radius 20.3 ft.
  • Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System
  • Suspension Leaf Springs with Hydraulic Shock Absorbers
  • Fuel Tank Capacity 5.8 gal.
  • Number of Hitches 0
  • Features Gray Seat, Trail Wolf Tires, Headlights
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.