Skip Content
TP
CUSHMAN

Beverage Cart,Gas,13.5 HP,1015 lb. Cargo

  • Item # 35ZD56
  • My Part #
  • Mfr. Model # 639075
  • Catalog Page # 1031
  • UNSPSC # 25101611
Beverage Cart,Gas,13.5 HP,1015 lb. Cargo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37,539.92 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1508.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed specifically for secure storage and delivery of unopened, prepackaged, nonperishable foods. Includes 4 insulated sliding doors with locks, a slide-out trash/recycle bin storage system, 2 removable plastic storage bins, and lower rear corner storage sections on each side of the endcap. Not intended for long-term food storage or storage of opened food and beverage items.

View More

Technical Specs

  • Item Beverage Cart
  • Series Refresher 4
  • Drive System Automatic
  • Total Number of Wheels 4
  • Seating Capacity 2
  • Fuel Type Gas
  • Bed Operation Manual
  • Cargo Capacity 1015 lb.
  • Max. Load Capacity 1015 lb.
  • Engine/Motor Type Single Cylinder OHV
  • HP 13.5
  • Engine Brand Kawasaki
  • Engine Size 401cc
  • Transmission CVT
  • Differential Helical Gears with Manual Lock-Up
  • Vehicle Speed 12 mph
  • Overall Length 147"
  • Overall Width 54"
  • Overall Height 80"
  • Ground Clearance 4-1/2"
  • Wheel Base 93-1/2"
  • Color Forest Green
  • Tire Size 18 x 8.5
  • Turning Radius 26.8 ft.
  • Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System
  • Suspension Leaf Springs with Hydraulic Shock Absorbers
  • Fuel Tank Capacity 6.2 gal.
  • Number of Hitches 0
  • Features Black Seat, Windshield, Plastic Top, All Terrain Tires, ROPS, Brush Guard, Rear Wheel Mud Guards, Rear Hitch Receiver, Air Cleaner, Fuel System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.