Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CUSHMAN

Beverage Cart,Gas,13.5 HP,1200 lb. Cargo

  • Item # 35ZD55
  • My Part #
  • Mfr. Model # 633911
  • Catalog Page # 989
  • UNSPSC # 25101611
Beverage Cart,Gas,13.5 HP,1200 lb. Cargo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed specifically for secure storage and delivery of unopened, prepackaged, nonperishable foods. Includes 2 insulated sliding doors with locks, 2 lower storage cabinets with 3 shelves and 3 snack trays, and a slide-out trash/recycle bin storage system. There are also 2 removable plastic storage bins and lower rear corner storage sections on each side of the endcap. Not intended for long-term food storage or storage of opened food and beverage items.

View More

Technical Specs

  • Item Beverage Cart
  • Series Refresher 2
  • Drive System Automatic
  • Total Number of Wheels 4
  • Seating Capacity 2
  • Fuel Type Gas
  • Bed Operation Manual
  • Cargo Capacity 1200 lb.
  • Max. Load Capacity 1200 lb.
  • Engine/Motor Type Single Cylinder OHV
  • HP 13.5
  • Engine Brand Kawasaki
  • Engine Size 401cc
  • Transmission CVT
  • Differential Helical Gears with Manual Lock-Up
  • Vehicle Speed 11 mph
  • Overall Length 112"
  • Overall Width 50-1/2"
  • Overall Height 76-1/2"
  • Ground Clearance 3-1/2"
  • Wheel Base 77"
  • Color Forest Green
  • Tire Size 18 x 8.5
  • Turning Radius 22 ft.
  • Braking System Dual Rear Wheel Mechanical Self-Adjusting Drum Brakes, Single Point Park Brake Release with Self-Compensating System
  • Suspension Leaf Springs with Hydraulic Shock Absorbers
  • Fuel Tank Capacity 6.0 gal.
  • Number of Hitches 0
  • Features Black Seat, Windshield, Plastic Top, All Terrain Tires, ROPS, Brush Guard, Rear Wheel Mud Guards, Rear Hitch Receiver, Air Cleaner, Fuel System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms