Navigation Menu New

Access My Account, Order History, Lists and more here.

33KG74 HT42 UNSPSC # 31162906

Cushioned Clamp, High Temp, High Temp TPE Cushion, Steel Clamp

  • Item # 33KG74
  • Mfr. Model # HT42
  • UNSPSC # 31162906
  • Catalog Page # 2827 2827
Country of Origin USA. Country of Origin is subject to change.

Rugged steel clamp has a durable thermoplastic rubber cushion that resists high heat and provides long life against vibration fatigue. Cushion is self-aligning and has a built-in squeeze control to help provide evenly distributed pressure around the pipe or tube for a secure fit.

Tap image to zoom.

Roll over image to zoom.

Cushioned Clamp, High Temp, High Temp TPE Cushion, Steel Clamp

  • Item # 33KG74
  • Mfr. Model # HT42
  • UNSPSC # 31162906
  • Catalog Page # 2827 2827
Country of Origin USA. Country of Origin is subject to change.

Rugged steel clamp has a durable thermoplastic rubber cushion that resists high heat and provides long life against vibration fatigue. Cushion is self-aligning and has a built-in squeeze control to help provide evenly distributed pressure around the pipe or tube for a secure fit.

Technical Specs

  • Item Cushioned Clamp
  • Type High Temp
  • Tube Size 2 5/8 in
  • Material High Temp TPE Cushion, Steel Clamp
  • Temp. Range (F) -65 Degrees to 340 Degrees
  • Length 1.62 in
  • Width 3.07 in
  • Height 3.92 in
  • Hardware Material Plated Steel
  • Insert Material Thermoplastic Elastomer
  • Includes Clamp Halves with Captured Stud, Cushion, Nylon Lock Nut
  • Standards MSS SP-58 and MSS SP-69 (Type 58)
  • Package Quantity 1

Rugged steel clamp has a durable thermoplastic rubber cushion that resists high heat and provides long life against vibration fatigue. Cushion is self-aligning and has a built-in squeeze control to help provide evenly distributed pressure around the pipe or tube for a secure fit.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top