Skip Content

 
CURAD

Nonstick Pad

Nonstick Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Nonstick Pad 
  • Sterile/Non-Sterile Sterile 
  • Color White 
  • Material Perforated Mylar Film Bonded to a Cotton/Polyester Pad 
  • Waterproof No 
  • Package Type Bulk 
Width
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
CUR47395RB
2"
3"

$4.90 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $4.90 / pkg. of 10

Technical Specs

  • Item Nonstick Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Perforated Mylar Film Bonded to a Cotton/Polyester Pad
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 3"
CUR47397RB
3"
4"

$7.42 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.42 / pkg. of 10

Technical Specs

  • Item Nonstick Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Perforated Mylar Film Bonded to a Cotton/Polyester Pad
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More