Skip Content

NC
CULLIGAN

Filter Water Filter Housing, Polypropylene, 3/8" NPT

  • Item # 53CF17
  • My Part #
  • Mfr. Model # US-3UF
  • Catalog Page # N/A
  • UNSPSC # 40161502
Water Filter Housing,14-39/64" H,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $341.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Filter Housing
  • Type Filter
  • Size 3/8" NPT
  • Inputs/Outputs 1/2" NPT
  • Height (In.) 14-39/64
  • Microns 0.50
  • Width (In.) 10-13/32
  • Dia. (In.) 12
  • Length (In.) 4-1/2
  • Flow Rate (GPM) 0.75
  • Max. Flow GPM 0.75
  • Max. Pressure (PSI) 100
  • Max. Temp. (F) 100 Degrees
  • Housing Material Polypropylene
  • Head Material ABS
  • Cartridges Required 3
  • Service Life (Gallons) 350
  • For Use With Mfr. No. US-3UF-R
  • Color White
  • Includes System with Built In Bracket, Battery Cover, Leak Sensor with Alarm and Built-In Filter Life Indicator, Inlet Cover, Inlet Outlet Plugs, Faucet Base, Faucet Base Gasket, Black Washer, Faucet Stem Nut, Metal Lock Washer, Faucet Quick Connect, Water Supply Adapter, Mounting Screws, Faucet, 3/8" Blue Plastic Tubing and 3/8" White Plastic Tubing
  • Standards NSF 42 and 53
  • Reduces Reduces Sediment, Chlorine Taste and Odor, Microbial Cysts, Lead, Chemicals, Bacteria and Viruses
  • Compliance NSF
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.